Series Information
| Manufacturer Part Number | HW1M-2222-22N9 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Mono Lever Switch, 4-Pos Mom, Non-Ill, 22mm Mounting |
| Mounting | 22 mm |
| Number of Positions | 4 |
| Operator Type | Standard Lever |
| Terminal Type | Screw |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CCC, CE, CSA, UL |
| Comments | 2NO |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.21 lbs |