Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1M-2222
Mono Lever Switch Operator, 4-Pos,
MFG Item Number
HW1M-2222
Description
Mono Lever Switch Operator, 4-Pos,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1M-2222 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Mono Lever Switch Operator, 4-Pos, Momentary Action in All Four Positions |
| Type |
Selector Switch |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HW1M-2222
IDEC Switches, HW Series