Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1M-L1010 IDEC Switches, MNTD INT LT&RT MONO
MFG Item Number
HW1M-L1010
HW1M-L1010 IDEC Switches, MNTD INT LT&RT MONO
MFG Item Number
HW1M-L1010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW1M-L1010 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
MNTD INT LT&RT MONO |
| Number of Positions |
2 |
| Operator Type |
Standard Lever |
| Terminal Type |
Screw |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |