Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1M-L1110 IDEC Switches, MNTN 3POS INTERLOCKING MONOLEVER
MFG Item Number
HW1M-L1110
HW1M-L1110 IDEC Switches, MNTN 3POS INTERLOCKING MONOLEVER
MFG Item Number
HW1M-L1110
This item cannot be canceled or returned
Description
MNTN 3POS INTERLOCKING MONOLEVER
Specifications
Specifications
| Manufacturer Part Number |
HW1M-L1110 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
MNTN 3POS INTERLOCKING MONOLEVER OPER |
| Number of Positions |
3 |
| Operator Type |
Standard Lever |
| Terminal Type |
Screw |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |