HW1M-LF1202-303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1M-LF1202-303 IDEC Switches, HW Series, MONOLEVER 22MM 3POS INTRLKG MAINT U

MFG Item Number
HW1M-LF1202-303

HW1M-LF1202-303 IDEC Switches, HW Series, MONOLEVER 22MM 3POS INTRLKG MAINT U

MFG Item Number
HW1M-LF1202-303
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1M-LF1202-303
MONOLEVER 22MM 3POS INTRLKG MAINT U

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1M-LF1202-303
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description MONOLEVER 22MM 3POS INTRLKG MAINT U SPRG RET RT/LF
Mounting 22 mm
Number of Positions 3
Operator Type Interlocking Lever
Terminal Type Screw
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs