Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1M-LF2020-20 IDEC Switches, Interlocking Monolever
MFG Item Number
HW1M-LF2020-20
HW1M-LF2020-20 IDEC Switches, Interlocking Monolever
MFG Item Number
HW1M-LF2020-20
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW1M-LF2020-20 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Interlocking Monolever |
| Number of Positions |
2 |
| Operator Type |
Standard Lever |
| Terminal Type |
Screw |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1M-LF2020-20
IDEC Switches