HW1M-SF0202-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1M-SF0202-20 IDEC Switches, HW Series, 2Pos Sprg Ret R/L cut shaft fr

MFG Item Number
HW1M-SF0202-20

HW1M-SF0202-20 IDEC Switches, HW Series, 2Pos Sprg Ret R/L cut shaft fr

MFG Item Number
HW1M-SF0202-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1M-SF0202-20
2Pos Sprg Ret R/L cut shaft fr

HW Series Information

  • 22mm Mounting Size
  • Standard or Interlocking Lever
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Videos

Specifications

Specifications
Manufacturer Part Number HW1M-SF0202-20
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description 2Pos Sprg Ret R/L cut shaft fr
Protection Rating IP20
Approvals CE, CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs