HW1P-1FQD-S-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1P-1FQD-S-12V

IDEC Pilot Lights

HW1P-1FQD-S-12V

IDEC Pilot Lights
Pilot Light, Blu, 12V Direct, LED,
MFG Item Number
HW1P-1FQD-S-12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
HW1P-1FQD-S-12V
Pilot Light, Blu, 12V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number HW1P-1FQD-S-12V
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Blu, 12V Direct, LED, 22mm Mounting
Push-to-Test No
Mounting 22.3 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Bezel Plastic Round
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0.06 lbs
Net Weight 0.045 lbs
Alternatives
LPMLA6
LPMLA6
Lovato Pilot Lights, LPML Series