HW1P-1QD-Y-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1P-1QD-Y-24V IDEC Pilot Lights, HW Series, HW PL Rnd flsh LED FV Sprg-Up

MFG Item Number
HW1P-1QD-Y-24V

HW1P-1QD-Y-24V IDEC Pilot Lights, HW Series, HW PL Rnd flsh LED FV Sprg-Up

MFG Item Number
HW1P-1QD-Y-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HW Series
Item #
HW1P-1QD-Y-24V
HW PL Rnd flsh LED FV Sprg-Up

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Manufacturer Part Number HW1P-1QD-Y-24V
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Description HW PL Rnd flsh LED FV Sprg-Up
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Yellow
Bezel Plastic Round
Gross Weight 0 lbs
Net Weight 0 lbs