Series Information
| Manufacturer Part Number | HW1P-2QD-G-120V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Pilot Light, Grn, 120V Direct, LED, 22mm Mounting, Dome Lens, Black Plastic Bezel, Spring-Up Terminals |
| Push-to-Test | No |
| Mounting | 22.3 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Lens Color | Green |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 120 VAC, 125 VDC |
| Protection Rating | IP20, IP65 |
| Terminal Type | Screw |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |