Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1R-2A IDEC Switches, HW Series, Pushbutton Selector Operator
HW1R-2A IDEC Switches, HW Series, Pushbutton Selector Operator
This item cannot be canceled or returned
Description
Pushbutton Selector Operator
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1R-2A |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton Selector Operator Operator Only |
| Type |
Pushbutton |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
HW1R-2A
IDEC Switches, HW Series