Series Information
| Manufacturer Part Number | HW1R-2EF20-G-OEXXXX |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 22 mm |
| Operator Size (mm) | 29.6 mm |
| Contacts | DPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Terminal Type | Spring Terminal |
| Material | Polyamide |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |