Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1R-2NF22N2-B

IDEC Switches

HW1R-2NF22N2-B

IDEC Switches
Pushbutton
MFG Item Number
HW1R-2NF22N2-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW1R-2NF22N2-B
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number HW1R-2NF22N2-B
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated No
Mounting 22 mm
Contacts 2NO, 2NC
Max Voltage 600 VAC
Current Rating 10 A
Operator Color Black
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs