HW1S-33LF12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1S-33LF12 IDEC Switches, HW Series, Selector Switch

MFG Item Number
HW1S-33LF12

HW1S-33LF12 IDEC Switches, HW Series, Selector Switch

MFG Item Number
HW1S-33LF12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1S-33LF12
Selector Switch

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1S-33LF12
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return Two Way
Operator Type Lever
Contacts 1NO, 2NC
Bezel Plastic Round
Approvals CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs