Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-4 IDEC Switches, Selector Switch Operator, 4-Pos
HW1S-4 IDEC Switches, Selector Switch Operator, 4-Pos
This item cannot be canceled or returned
Description
Selector Switch Operator, 4-Pos
Specifications
Specifications
| Manufacturer Part Number |
HW1S-4 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 4-Pos |
| Type |
Selector Switch Operator |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |