Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-5T IDEC Switches, Selector Switch Operator, 5-Pos Main
HW1S-5T IDEC Switches, Selector Switch Operator, 5-Pos Main
This item cannot be canceled or returned
Description
Selector Switch Operator, 5-Pos Main
Specifications
Specifications
| Manufacturer Part Number |
HW1S-5T |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 5-Pos Main |
| Type |
Selector Switch Operator |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |