Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1S-5TF32-OOCOXC IDEC Switches, Selector Switch
MFG Item Number
HW1S-5TF32-OOCOXC
HW1S-5TF32-OOCOXC IDEC Switches, Selector Switch
MFG Item Number
HW1S-5TF32-OOCOXC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW1S-5TF32-OOCOXC |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch |
| Illuminated |
No |
| Number of Positions |
5 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
3NO, 2NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Operator Color |
Black, Silver |
| Bezel |
Plastic Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CCC, CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1S-5TF32-OOCOXC
IDEC Switches