Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HWHK Series Information
| Manufacturer Part Number | HW24168GYHK |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | HWHK |
| Family Series | Hammond Manufacturing Enclosures, HWHK Series |
| Description | N4, 12 Wallmt, Hinged w/handle - 24 x 16 x 8 - Steel/Gray |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | 3 Point Latching Handle |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height | 24 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 48 lbs |
| Gross Weight | 40 lbs |