HW291
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW291

NTE Electronics Resistors, Metal Film Series

HW291

NTE Electronics Resistors, Metal Film Series
RESISTOR, 9.1K OHM, 0.5 WATT, FIXED
MFG Item Number
HW291
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
HW291
RESISTOR, 9.1K OHM, 0.5 WATT, FIXED

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number HW291
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description RESISTOR, 9.1K OHM, 0.5 WATT, FIXED AXIAL LEAD, METAL FILM, +-2pct. TOL
Resistance 9,100 Ohm
Wattage 0.5 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Operating Temperature -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Length 1.5 "
Mounting PC
Height 0.148 "
Width 0.355 "
Depth 0.148 "
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs