HW2B-M1F01
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW2B-M1F01 IDEC Switches, NH-HMQ-H1 Series, Pushbutton

MFG Item Number
HW2B-M1F01

HW2B-M1F01 IDEC Switches, NH-HMQ-H1 Series, Pushbutton

MFG Item Number
HW2B-M1F01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW2B-M1F01
Pushbutton

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW2B-M1F01
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description Pushbutton
Illuminated No
Operation Momentary
Contacts 1NC
Max Voltage 600 VAC
Current Rating 10 A
Bezel Plastic Square
Lens/Button Shape Square Flush
Terminal Type Fingersafe Screw
Net Weight 0 lbs
Gross Weight 0 lbs