Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Veris Industries HVAC Sensors
HW2LA2A
Veris Industries HVAC Sensors
RH Wall,LCD,2pct.,NIST,Temp-Xmtr
This item cannot be canceled or returned
Description
RH Wall,LCD,2pct.,NIST,Temp-Xmtr
Specifications
Specifications
| Manufacturer Part Number |
HW2LA2A |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries HVAC Sensors |
| Description |
RH Wall,LCD,2pct.,NIST,Temp-Xmtr |
| Application |
Room, Wall |
| Output |
0-5-10 VDC |
| Input |
20 VDC |
| Humidity Range |
0-100 % RH |
| Display |
LCD |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE, cULus, EAC |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
HW2LA2A
Veris Industries HVAC Sensors