HW2P-1FQD-R-12V-ENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW2P-1FQD-R-12V-ENGRAVED IDEC Pilot Lights, Pilot Light

MFG Item Number
HW2P-1FQD-R-12V-ENGRAVED

HW2P-1FQD-R-12V-ENGRAVED IDEC Pilot Lights, Pilot Light

MFG Item Number
HW2P-1FQD-R-12V-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
HW2P-1FQD-R-12V-ENGRAVED
Pilot Light

Series Information

Specifications

Specifications
Manufacturer Part Number HW2P-1FQD-R-12V-ENGRAVED
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light
Push-to-Test No
Mounting 22.3 mm
Lamp Type LED
Lens/Button Shape Flat Square
Lens Color Red
Bezel Plastic Square
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP20, IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs