HW2P-1FQD-S-6V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW2P-1FQD-S-6V IDEC Pilot Lights, Pilot Light, Blu, 6V Direct, LED,

MFG Item Number
HW2P-1FQD-S-6V

HW2P-1FQD-S-6V IDEC Pilot Lights, Pilot Light, Blu, 6V Direct, LED,

MFG Item Number
HW2P-1FQD-S-6V
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, Series
Item #
HW2P-1FQD-S-6V
Pilot Light, Blu, 6V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number HW2P-1FQD-S-6V
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Blu, 6V Direct, LED, Full Voltage, 22mm Mounting, Square Flush Lens
Push-to-Test No
Mounting 22.3 mm
Lamp Type LED
Lens/Button Shape Flat Square
Lens Color Blue
Bezel Plastic Square
Nominal Lamp Voltage 6 VAC, 6 VDC
Protection Rating IP20, IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs