HW320
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW320 NTE Electronics Resistors, Metal Film Series, RESISTOR, 20K OHM, 1/2 WATTS, 2pct.
MFG Item Number
HW320

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW320 NTE Electronics Resistors, Metal Film Series, RESISTOR, 20K OHM, 1/2 WATTS, 2pct.

MFG Item Number
HW320
More specs

Discontinued by Manufacturer

Description

Resistors, Metal Film Series
Item #
HW320
RESISTOR, 20K OHM, 1/2 WATTS, 2pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number HW320
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description RESISTOR, 20K OHM, 1/2 WATTS, 2pct.
Resistance 20,000 Ohm
Wattage 0.5 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Operating Temperature -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Length 1.5 "
Mounting PC
Height 0.148 "
Width 0.355 "
Depth 0.148 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs