Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWSSHK Series
HW36248S16HK
Hammond Manufacturing Enclosures, HWSSHK Series
N4X Wallmt, Hinged w/handle - 36 x
MFG Item Number
HW36248S16HK
This item cannot be canceled or returned
Description
Enclosures, HWSSHK Series
N4X Wallmt, Hinged w/handle - 36 x
HWSSHK Series Information
- Formed From 304 or 316 Stainless Steel
- Continuously Welded Seams Ground Smooth.
- Seamless Poured‑In Place Gasket.
- A Grounding Stud is Installed in The Enclosure and A Bonding Stud is Provided On the Door.
- Cover and Enclosure are Natural Stainless Steel with Smoothed Brushed Finish.
Specifications
Specifications
| Manufacturer Part Number |
HW36248S16HK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWSSHK |
| Family Series |
Hammond Manufacturing Enclosures, HWSSHK Series |
| Description |
N4X Wallmt, Hinged w/handle - 36 x 24 x 8 - 316 SS |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Nominal Depth |
8 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
83.3 lbs |
| Gross Weight |
83 lbs |
HW36248S16HK
Hammond Manufacturing Enclosures, HWSSHK Series