Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWHK Series
HW483610GYHK
Hammond Manufacturing Enclosures, HWHK Series
N4, 12 Wallmt, Hinged w/handle - 48
MFG Item Number
HW483610GYHK
This item cannot be canceled or returned
Description
N4, 12 Wallmt, Hinged w/handle - 48
Specifications
Specifications
| Manufacturer Part Number |
HW483610GYHK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWHK |
| Family Series |
Hammond Manufacturing Enclosures, HWHK Series |
| Description |
N4, 12 Wallmt, Hinged w/handle - 48 x 36 x 10 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
48 " |
| Nominal Width |
36 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
185 lbs |
| Gross Weight |
173 lbs |
HW483610GYHK
Hammond Manufacturing Enclosures, HWHK Series