Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4B-M110-B IDEC Switches, HW Series, Pushbutton, Mom, Blk, Flush, 1NO,
MFG Item Number
HW4B-M110-B
HW4B-M110-B IDEC Switches, HW Series, Pushbutton, Mom, Blk, Flush, 1NO,
MFG Item Number
HW4B-M110-B
This item cannot be canceled or returned
Description
Pushbutton, Mom, Blk, Flush, 1NO,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4B-M110-B |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton, Mom, Blk, Flush, 1NO, Non-Ill, 22mm Mounting, Spring-Up Terminals, Chrome Bezel |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW4B-M110-B
IDEC Switches, HW Series