Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4B-V422-R

IDEC Switches

HW4B-V422-R

IDEC Switches
PLTR Pushbutton, Red, 40mm Mush,
MFG Item Number
HW4B-V422-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW4B-V422-R
PLTR Pushbutton, Red, 40mm Mush,

Series Information

Specifications

Specifications
Manufacturer Part Number HW4B-V422-R
Manufacturer IDEC
Family Series IDEC Switches
Description PLTR Pushbutton, Red, 40mm Mush, Non-Ill, 22mm Mounting, 2NO & 2NC Contact Blocks, Spring Up Terminals
Illuminated No
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
Alternatives
HW1B-V4F22-R
HW1B-V4F22-R
IDEC Switches, NH-HMQ-H1 Series