Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4B-X4R IDEC Switches, HW Series, PLTR Operator, Mush, Chrome, Keyed,
HW4B-X4R IDEC Switches, HW Series, PLTR Operator, Mush, Chrome, Keyed,
This item cannot be canceled or returned
Description
PLTR Operator, Mush, Chrome, Keyed,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4B-X4R |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
PLTR Operator, Mush, Chrome, Keyed, Operator Only, for 40mm Cap, Chrome Bezel |
| Type |
Operator |
| Shape |
Mushroom |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
HW4B-X4R
IDEC Switches, HW Series