HW4F-21A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4F-21A

IDEC Switches, HW Series

HW4F-21A

IDEC Switches, HW Series
Selector Switch Operator, Ill, 2-Pos
MFG Item Number
HW4F-21A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4F-21A
Selector Switch Operator, Ill, 2-Pos

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW4F-21A
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Selector Switch Operator, Ill, 2-Pos L/(R), 22mm Mounting, Lever Operator
Illuminated Yes
Mounting 22 mm
Selector Function Spring Return From Right
Lamp Type LED
Lens Color Amber
Bezel Metal Round
Protection Rating IP20
Comments Operator
Net Weight 0 lbs
Gross Weight 0 lbs