HW4F-21Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4F-21Y

IDEC Switches, HW Series

HW4F-21Y

IDEC Switches, HW Series
HW Mtl Bzl Oper Assy Ill Slctr Lvr
MFG Item Number
HW4F-21Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4F-21Y
HW Mtl Bzl Oper Assy Ill Slctr Lvr

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW4F-21Y
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW Mtl Bzl Oper Assy Ill Slctr Lvr 2pos Sprg-Rt
Illuminated Yes
Operation 2 Position
Bezel Metal Round
Lamp Type Incandescent
Operator Color Yellow
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1F-21Y
HW1F-21Y
IDEC Switches, HW Series