HW4L-M2F00QD-G-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4L-M2F00QD-G-24V IDEC Switches, HW Mtl Bzl PB Rnd Extd Mom Led

MFG Item Number
HW4L-M2F00QD-G-24V

HW4L-M2F00QD-G-24V IDEC Switches, HW Mtl Bzl PB Rnd Extd Mom Led

MFG Item Number
HW4L-M2F00QD-G-24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HW4L-M2F00QD-G-24V
HW Mtl Bzl PB Rnd Extd Mom Led

Series Information

Specifications

Specifications
Manufacturer Part Number HW4L-M2F00QD-G-24V
Manufacturer IDEC
Family Series IDEC Switches
Description HW Mtl Bzl PB Rnd Extd Mom Led
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 29 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Spring Terminal
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Net Weight 0.1 lbs
Gross Weight 0.115 lbs