Series Information
| Manufacturer Part Number | HW4L-M2F00QD-W-24V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | HW Mtl Bzl ILL PB Rnd Extd Mom |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 29 mm |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | White |
| Terminal Type | Spring Terminal |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.13 lbs |