HW4P-1FM4D-S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW4P-1FM4D-S IDEC Pilot Lights, HW Series, Pilot Light, Blu, Flush, 240VAC
MFG Item Number
HW4P-1FM4D-S

HW4P-1FM4D-S IDEC Pilot Lights, HW Series, Pilot Light, Blu, Flush, 240VAC

MFG Item Number
HW4P-1FM4D-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HW Series
Item #
HW4P-1FM4D-S
Pilot Light, Blu, Flush, 240VAC

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Manufacturer Part Number HW4P-1FM4D-S
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Description Pilot Light, Blu, Flush, 240VAC XFMR Rated, 22mm Mounting, LED, Round Lens, Chrome Bezel
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Blue
Bezel Metal Round
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
HW4P-1FQD-S-240V
HW4P-1FQD-S-240V
IDEC Pilot Lights, HW Series