HW4P-1FQD-G-6V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4P-1FQD-G-6V IDEC Pilot Lights, Pilot Light

MFG Item Number
HW4P-1FQD-G-6V

HW4P-1FQD-G-6V IDEC Pilot Lights, Pilot Light

MFG Item Number
HW4P-1FQD-G-6V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
HW4P-1FQD-G-6V
Pilot Light

Series Information

Specifications

Specifications
Manufacturer Part Number HW4P-1FQD-G-6V
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Metal Round
Nominal Lamp Voltage 6 VAC, 6 VDC
Protection Rating IP20, IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs