Series Information
| Manufacturer Part Number | HW4P-1FT8D-S |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | 22mm Pilot Light Blue |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Blue |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 480 VAC |
| Protection Rating | IP20, IP65 |
| Terminal Type | Screw |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |