Series Information
| Manufacturer Part Number | HW4P-2FQD-G-6V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Pilot Light, Grn, 6V Direct, LED, Full Voltage, 22mm Mounting, LED, Round Dome Lens, Chrome Bezel |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Lens Color | Green |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 6 VAC, 6 VDC |
| Protection Rating | IP20, IP65 |
| Terminal Type | Screw |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0.05 lbs |
| Net Weight | 0.05 lbs |