Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4S-3
Selector Switch Operator, 3-Pos
This item cannot be canceled or returned
Description
Selector Switch Operator, 3-Pos
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4S-3 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch Operator, 3-Pos Maintained, Operator Only, Less Handle, 22mm Mounting, Chrome Bezel |
| Type |
Selector Switch Operator |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
HW4S-3
IDEC Switches, HW Series