Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4S-33TF11 IDEC Switches, HW Series, Selector Switch, 3-Pos Mom, 1NO/1NC,
MFG Item Number
HW4S-33TF11
HW4S-33TF11 IDEC Switches, HW Series, Selector Switch, 3-Pos Mom, 1NO/1NC,
MFG Item Number
HW4S-33TF11
This item cannot be canceled or returned
Description
Selector Switch, 3-Pos Mom, 1NO/1NC,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4S-33TF11 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch, 3-Pos Mom, 1NO/1NC, Non-Ill, 22mm Mounting, Knob Oper, Chrome Bezel |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Selector Function |
Spring Return 2-Way |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Bezel |
Metal Round |
| Terminal Type |
Fingersafe |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW4S-33TF11
IDEC Switches, HW Series