Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWHK Series
HW603616GYHK
Hammond Manufacturing Enclosures, HWHK Series
N4, 12 Wallmt, Hinged w/handle - 60
MFG Item Number
HW603616GYHK
This item cannot be canceled or returned
Description
N4, 12 Wallmt, Hinged w/handle - 60
Specifications
Specifications
| Manufacturer Part Number |
HW603616GYHK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWHK |
| Family Series |
Hammond Manufacturing Enclosures, HWHK Series |
| Description |
N4, 12 Wallmt, Hinged w/handle - 60 x 36 x 16 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
60 " |
| Nominal Width |
36 " |
| Nominal Depth |
16 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
260 lbs |
| Gross Weight |
225 lbs |
HW603616GYHK
Hammond Manufacturing Enclosures, HWHK Series