HW9Z-A30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW9Z-A30 IDEC Switches, HW Series, Mounting Adaptor, 30mm - 22mm,
MFG Item Number
HW9Z-A30

HW9Z-A30 IDEC Switches, HW Series, Mounting Adaptor, 30mm - 22mm,

MFG Item Number
HW9Z-A30
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW9Z-A30
Mounting Adaptor, 30mm - 22mm,

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW9Z-A30
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Mounting Adaptor, 30mm - 22mm, Allows Mounting of 22mm Operator into a 30mm Hole
Type Mounting Adapter
For Use With HW Series
Net Weight 0.01 lbs
Gross Weight 0.01 lbs