Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-EMO-NP-TK2120
Sticker, in.EMOin. for Emergency Name-
MFG Item Number
HW9Z-EMO-NP-TK2120
This item cannot be canceled or returned
Description
Item #
HW9Z-EMO-NP-TK2120
Sticker, in.EMOin. for Emergency Name-
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-EMO-NP-TK2120 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Sticker, in.EMOin. for Emergency Name- Plate |
| Material |
Plastic |
| Approvals |
CE, CSA, UL |
| Comments |
EMO Sticker |
| Net Weight |
0.0198 lbs |
| Gross Weight |
0.0006 lbs |
HW9Z-EMO-NP-TK2120
IDEC Switches, HW Series