HW9Z-FDL-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW9Z-FDL-W

IDEC Switches, HW Series

HW9Z-FDL-W

IDEC Switches, HW Series
Illuminated Lever Handle
MFG Item Number
HW9Z-FDL-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW9Z-FDL-W
Illuminated Lever Handle

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW9Z-FDL-W
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Illuminated Lever Handle
Illuminated Yes
Mounting 22 mm
Operator Type Lever
Lamp Type LED
Lens Color White
Protection Rating IP20
Comments Illuminated Lever
Net Weight 0.005 lbs
Gross Weight 0.005 lbs