Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-K1
Square Button Plastic Guard
Description
Square Button Plastic Guard
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-K1 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Square Button Plastic Guard |
| Type |
Switch Cover Square |
| For Use With |
Round or Square Buttons |
| Color |
Black, Clear |
| Comments |
Spring Return |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HW9Z-K1
IDEC Switches, HW Series