Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW9Z-KG4-W
MFG Item Number
HW9Z-KG4-W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW9Z-KG4-W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Switch Guard |
| For Use With |
HW Series |
| Color |
White |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, cURus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |