Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HWAM-125 IDEC Switches, Legend Plate, 22mm, Stop,1/2 Round
MFG Item Number
HWAM-125

HWAM-125 IDEC Switches, Legend Plate, 22mm, Stop,1/2 Round

MFG Item Number
HWAM-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
HWAM-125
Legend Plate, 22mm, Stop,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number HWAM-125
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Stop,1/2 Round
Switch Type Pushbutton
Legend Stop
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs