Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HWAM-205 IDEC Switches, Legend Plate, 22mm, For/Rev,1/2
MFG Item Number
HWAM-205

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HWAM-205 IDEC Switches, Legend Plate, 22mm, For/Rev,1/2

MFG Item Number
HWAM-205
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HWAM-205
Legend Plate, 22mm, For/Rev,1/2

Series Information

Specifications

Specifications
Manufacturer Part Number HWAM-205
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, For/Rev,1/2 Round
Switch Type 2-Position Selector Switch
Legend For/Rev
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs