Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HWAM-OB IDEC Switches, Legend Plate, 22mm, (Blank),1/2
HWAM-OB IDEC Switches, Legend Plate, 22mm, (Blank),1/2
This item cannot be canceled or returned
Description
Legend Plate, 22mm, (Blank),1/2
Specifications
Specifications
| Manufacturer Part Number |
HWAM-OB |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Legend Plate, 22mm, (Blank),1/2 Round |
| Legend |
(Blank) |
| Hole Size |
22 mm |
| Shape |
1/2 Round |
| Material |
Plastic |
| Background Color |
Black |
| Legend Location |
Top |
| Height |
1.75 " |
| Width |
1.14 " |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.0025 lbs |