Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAQ-123

IDEC Switches

HWAQ-123

IDEC Switches
Legend Plate, 22mm, Start,
MFG Item Number
HWAQ-123
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HWAQ-123
Legend Plate, 22mm, Start,

Series Information

Specifications

Specifications
Manufacturer Part Number HWAQ-123
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Start, Rectangular
Switch Type Pushbutton
Legend Start
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs