Obsolete
Series Information
| Manufacturer Part Number | HWAQ-205 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, For/Rev, Rectangular |
| Switch Type | 2-Position Selector Switch |
| Legend | For/Rev |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Material | Plastic |
| Background Color | Black |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.14 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |